Shop WESTGATE
Create Account
MAX-OPTION TRADITIONAL WALL PACK 3CCT 80/100/120W PHOTOCELL BEAM ANGLE SELECT, 80W/100W/120W, Bronze
- Mfr # WMXMAX-80-120W-MCTPB
- Zoro # G124885757
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMXMAX-80-120W-MCTPB
- Zoro #
- G124885757
- UPC #
- 840378314497
- Country of Origin
- Thailand
Description
The Westgate WMXMAX-80-120W-MCTPB is a max-option traditional wall pack 3cct 80/100/120w photocell beam angle select. It delivers 135LM/W of 30K/40K/50K light at 80W/100W/120W. Operates on 120-277V input power. Constructed of diecast aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle Narrow/Medium/Wide Selectable, operating temperature -40-45 DegC, >50,000hrs rated life, IP65 ingress protection. Light source: Bridgelux 2835. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.