Shop WESTGATE
Create Account
MILAN SERIES CYLINDER 53in x 79inH 12/16/20W 3CCT DUAL DIM 110-277V - BN/BLACK, 12W/16W/20W
- Mfr # CMC5-MILAN1-MCTP-DD-BN
- Zoro # G424967955
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC5-MILAN1-MCTP-DD-BN
- Zoro #
- G424967955
- UPC #
- 840378339957
- Country of Origin
- China
Description
The Westgate CMC5-MILAN1-MCTP-DD-BN is a milan series cylinder 53in x 79inh 12/16/20w 3cct dual dim 110-277v - bn/black. It delivers 80LM/W of 30K/40K/50K light at 12W/16W/20W. Operates on 120-277V input power. Constructed of aluminum & steel& glass in a black+brushed nickel finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 45 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COB. Lens: Glass. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.