MINI 1-7/8in SQUARE STEP LIGHT 12V 2W AC/DC, WH, 3000K, White
- Mfr # SLM-S1-12V-30K-WH
- Zoro # G624967199
product price:Â
$
12.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLM-S1-12V-30K-WH
- Zoro #
- G624967199
- UPC #
- 840378320276
- Country of Origin
- China
Description
The Westgate SLM-S1-12V-30K-WH is a mini 1-7/8in square step light 12v 2w ac/dc. It delivers 160LM of 3000K light at 2W. Operates on 12V input power. Constructed of aluminium in a white finish. Key specifications: CRI >80, power factor >0.7, THD <20%, beam angle 25 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.