MINI CONE OUTDOOR WALL LIGHT 10W 5CCT DIM. WITH PHOTOCELL, BRONZE, 27K/30K/35K/40K/50K
- Mfr # LRS-MC-MCT5-P-BR
- Zoro # G424885402
product price:Â
$
87.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-MC-MCT5-P-BR
- Zoro #
- G424885402
- UPC #
- 845060042054
- Country of Origin
- Indonesia
Description
The Westgate LRS-MC-MCT5-P-BR is a mini cone outdoor wall light 10w 5cct dim. with photocell. It delivers 700LM of 27K/30K/35K/40K/50K light at 10W. Features a bronze finish. Dimming: TRIAC Dimmable. Key specifications: CRI 80, power factor >0.9, THD <20%, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.