Shop WESTGATE
See all product information
Create Account
Square LED Mini Wall Pack 3000K Bronze
- Mfr # WMS-S-30K-BR
- Zoro # G724884990
product price:Â
$
63.79
/ea
Key Features
IP Rating
IP54
Lens Type
prismatic lens
Color Temperature
3000 K
Power Factor
0.95
Housing Material
Die-Cast Aluminum With Powder Coat Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMS-S-30K-BR
- Zoro #
- G724884990
- UPC #
- 845060029093
- Country of Origin
- China
- IP Rating
- IP54
- Lens Type
- prismatic lens
- Color Temperature
- 3000 K
- Power Factor
- 0.95
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- CRI
- >80
- Item
- LED Wall/Step Lights
- Beam Angle
- 110°X65°
- Weight
- 1.13 lb
- Lighting Technology
- Lumileds LEDs
- Finish
- Bronze
- Rated Life
- 70,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 630LM
- Voltage
- 120V AC
- Fixture Wattage
- 6W
- BUG Rating
- B1-U2-G0
- Standards
- UL
Dimensions
- Height
- 3.62 in
- Width
- 5.0 in
- Length
- 5.0 in
Description
The Westgate WMS-S-30K-BR is a LED wall/step lights. It delivers 630LM of 3000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a bronze finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.