MODERN 6in COCONUT PENDANT 6/9/12W 3CCT TRIAC AND 0-10V 120-277V, BK, 6W/9W/12W, 30K/40K/50K, Black
- Mfr # LCFK-MCTP-BK
- Zoro # G924886800
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFK-MCTP-BK
- Zoro #
- G924886800
- UPC #
- 840378320160
- Country of Origin
- China
Description
The Westgate LCFK-MCTP-BK is a modern 6in coconut pendant 6/9/12w 3cct triac and 0-10v 120-277v. It delivers 960LM Max. of 30K/40K/50K light at 6W/9W/12W. Operates on 120-277V input power. Constructed of aluminium&pc in a black finish. Dimming: TRIAC Dimming&0-10V. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HONGLI COB. Lens: PC. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.