Shop VAXCEL
See all product information
Create Account
Taylor 4-Light 24 in W Textured Black and Ash Gray Industrial Cage Pendant Ceiling Fixture
- Mfr # P0371R
- Zoro # G023330914
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
23 in
Length
24 in
Width
24 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0371R
- Zoro #
- G023330914
- UPC #
- 884656759983
- Country of Origin
- China
Dimensions
- Height
- 23 in
- Length
- 24 in
- Width
- 24 in
- Chain Length
- 44
- Overall Dimensions
- 24-in W x 23-in H x 24-in D
Details
- Color
- Black
- Voltage
- 120V
- Number of Lights
- 4
- Style
- Industrial
- Collection Name
- Taylor
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Textured Black and Ash Gray
- Dimmable
- Yes
- Material
- Steel
- Lamp Included
- No
- Lamp Base
- E26 Medium
- Bulb Type
- LED Compatible,Incandescent
- Slope Ceiling Adaptable
- Yes
- Watts
- 60 W
- Fixture Series
- Industrial Pendant
- Shade Name
- Textured Black and Ash Gray
- Location Rating
- Dry
Description
Industrial farmhouse style is elevated in the Taylor pendant with a smart and confident design. Circular stacked rings create an open, airy profile, while faux leather straps emphasize the vertical form and add unexpected texture. A blend of textured black and ash gray finishes delivers a balanced mix of industrial edge and farmhouse warmth. Ideal for entryways, dining areas, or living spaces, this pendant adds character and visual interest to the interior.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.