Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Wall Sconces, 9W, 3000K/4000K/5000K, Bronze

  • Mfr # LRS-O2-MCT-BR

  • Zoro # G411646979


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Watts
9W
Lumens
630
Finish
Bronze
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-O2-MCT-BR
Zoro #
G411646979
UPC #
845060092691
Country of Origin
China

Details

Item
High bay Light
Watts
9W
Lumens
630
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, residential houses, doorways, pathways and garages.
  • •Up Light Or Down Light
  • •Powder-Coated Finish
  • •Wattage: 9W
  • •Multi CCT Switch is Inside Fixture
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.