Multi-Power & CCT Area Light with Bell Mount Pole Adapter, 22W/37W/56W/75W, 9000LM, 100-277V

  • Mfr # GPX-22-75W-MCTP-BM

  • Zoro # G711673040


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Length
7.2 in
Height
10.72 in
Width
2.76 in
Color Temp.
40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPX-22-75W-MCTP-BM
Zoro #
G711673040
UPC #
-
Country of Origin
China

Dimensions

Length
7.2 in
Height
10.72 in
Width
2.76 in

Details

Item
Flood Lights
Finish
Bronze
Mounting
Twin Arm
Color Temp.
40K/50K
Lumens
10275
Watts
22W/37W/56W/75W

Description

  • •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
  • •Aluminum Housing, Outdoor Powder Coated
  • •IP66, Suitable for Wet Locations
  • •Wattage: 22W/37W/56W/75W
  • •Multi CCT and Power: Selectable Switch Inside Of The Fixture
  • •Color Temperature: 3000K/4000K/5000K
  • •w/ Bell Mount Pole Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.