Multi-Power & CCT Garden/Sidewalk Post Lights, 22W/37W/56W/75W, 10275LM, 100-277V, A2 Mount

  • Mfr # GPX-22-75W-MCTP-A2

  • Zoro # G311673006


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Lumens
10275
Length
3.25 in
Color Temp.
40K/50K
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPX-22-75W-MCTP-A2
Zoro #
G311673006
UPC #
840378300049
Country of Origin
China

Dimensions

Length
3.25 in
Width
2.5 in
Height
4.5 in

Details

Item
Flood Lights
Finish
Bronze
Lumens
10275
Color Temp.
40K/50K
Mounting
Single Arm
Watts
22W/37W/56W/75W

Description

  • •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
  • •Aluminum Housing, Outdoor Powder Coated
  • •IP66, Suitable for Wet Locations
  • •Wattage: 22W/37W/56W/75W
  • •Multi CCT and Power: Selectable Switch Inside Of The Fixture
  • •Color Temperature: 3000K/4000K/5000K
  • •Double Arm Mount (Twin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.