Zoro Homepage

MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100

  • Mfr # MVP99-360-2C

  • Zoro # G402638488


product price: $26.65
/ea

Key Features

Material
Steel
Conduit Size (In.)
1/2" to 3/4"
Color
Natural
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP99-360-2C
Zoro #
G402638488
UPC #
845060031959
Country of Origin
Unknown

Dimensions

Conduit Size (In.)
1/2" to 3/4"

Details

Item
Electrical Box Hardware
Material
Steel
Color
Natural
IP Rating
IP65

Description

Westgate's new feed-through armored ground clamp saves time,
labor and material by allowing you to feed armored ground
through the clamp and onto the next connection. Ground wire
does not get cut! Cut only the outer armored jacket and insert
ground wire into center lug. Secure each side of the armored
jacket into the strain reliefs located on each side of the clamp.
FEATURES:
Rated for use with ground rods and rebar, plus steel,
iron and copper pipes.
Pipe range: 1/2" ~ 3/4"
Wire Range: #14 AWG through #4
Ideal for residential, commercial and industrial applications
Armored ground clamps are used to bonding armored cable
to rebar, ground rods, copper or steel water pipes.
All fittings are UL listed and manufactured from high strength
bronze alloy known for it high conductivity.
Meets NEC (National Electric Code) requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.