This item is Discontinued.

Westgate NEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 230/200/150/100W, 30/40/50K, 0-10V, WHITE UHX-230W-MP-50K

This item is Discontinued.

Westgate

NEW GEN. UFO HIGHBAY, WATTAGE AND CCT ADJ. WATTS 230/200/150/100W, 30/40/50K, 0-10V, WHITE (Discontinued)

Mfr # UHX-230W-MP-50K
Zoro # G702637976
UPC # 845060062991
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UHX-230W-MP-50K
Zoro #
G702637976
UPC #
845060062991
Country of Origin
Unknown

Details

Lumens
160LM/W
Material
Aluminum
Voltage
120-277V
IP Rating
IP65
Beam Angle
120°
Color
BLACK
Watts
100W/150W/200W/230W
CRI
>80

Description

Housing: Aluminum heat sink, outdoor powder coating. Voltage: 120-277V AC; 60Hz AC Cord type: 6' SJTW 18/3 AWG cable Efficacy: 130LM/W CRI: >80 Power Factor: ≥0.9 Beam Angle: 110° THD: <20% 1~10V Dimming Operating Temp.: -4°F to 122°F Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life 5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.