OUTDOOR CUBE LIGHT WITH BEAM-ANGLE FINS 15W 600LM 5CCT DIM, BLACK, 27K/30K/35K/40K/50K
- Mfr # LRS-Q-MCT5-BK
- Zoro # G124885269
product price:Â
$
84.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-Q-MCT5-BK
- Zoro #
- G124885269
- UPC #
- 845060012965
- Country of Origin
- Indonesia
Description
The Westgate LRS-Q-MCT5-BK is a outdoor cube light with beam-angle fins 15w 600lm 5cct dim. It delivers 800LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120V input power. Constructed of aluminum+glass in a black finish. Dimming: TRIAC DIMMING. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G2. Light source: TongyiFang Optoelectronic. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.