Zoro Homepage

Outdoor Decorative Light, 12W, 3000K/4000K/5000K

  • Mfr # LRS-C-MCT-D

  • Zoro # G911673048


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Width
4.9 in
Height
5.51 in
Length
4.9 in
Watts
12W
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-C-MCT-D
Zoro #
G911673048
UPC #
845060062311
Country of Origin
China

Dimensions

Width
4.9 in
Height
5.51 in
Length
4.9 in

Details

Item
High bay Light
Watts
12W
Lumens
1100
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, residential houses, doorways, pathways and garages.
  • •Back plate: Die-cast aluminum
  • •Polycarbonate Lens
  • •Wattage: 12W
  • •Multi CCT Switch is Inside Fixture
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.