Shop WESTGATE
Create Account
PAR30 9W 5CCT-27/30/35/40/50K 800LM C90 UL/FCC - WET LOCATION, 27K/30K/35K/40K/50K, White
- Mfr # PAR30-9W-MCT5-D-WP
- Zoro # G824967449
product price:Â
$
13.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR30-9W-MCT5-D-WP
- Zoro #
- G824967449
- UPC #
- 840378316088
- Country of Origin
- Viet Nam
Description
The Westgate PAR30-9W-MCT5-D-WP is a par30 9w 5cct-27/30/35/40/50k 800lm c90 ul/fcc - wet location. It delivers 800LM of 27K/30K/35K/40K/50K light at 9W. Operates on 120V input power. Constructed of pa+pc in a white finish. Dimming: YES. Key specifications: CRI >80, power factor >0.7, beam angle 40 Degrees, operating temperature '-20-40 Degrees C, 15000 rated life, Wet Location ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.