Shop WESTGATE
See all product information
Create Account
36W LED CORN LAMP 5500 LUMENS 5000K E39 AC100-277V, UL LISTED, White
- Mfr # CL-EHL-36W-50K-E39
- Zoro # G424885754
product price:Â
$
57.79
/ea
Key Features
Lumens
5580LM
Material
Lamp plastic housing and Sealant pouring for whole driver
Beam Angle
360°
Length
3.35 in
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-EHL-36W-50K-E39
- Zoro #
- G424885754
- UPC #
- 845060058789
- Country of Origin
- Viet Nam
- Lumens
- 5580LM
- Material
- Lamp plastic housing and Sealant pouring for whole driver
- Beam Angle
- 360°
- Color Temperature
- 5000 K
- Light Source
- LED
- Weight
- 1.23 lb
- Finish
- White
- Power Factor
- >0.9
- Rated Life
- 50,000hr
- Item
- 36W LED Corn Lamp 5500 Lumens 5000K E39 Ac100-277V
- Voltage
- 120V AC to 277V AC
- Wattage
- 36W
- Operating Temperature
- -4°F~113°F
- Standards
- UL, DLC Premium
- IP Rating
- Damp Location
- CRI
- >80
Dimensions
- Length
- 3.35 in
- Width
- 3.35 in
- Height
- 8.31 in
Description
The Westgate CL-EHL-36W-50K-E39 is a 36w LED corn lamp 5500 lumens 5000k e39 ac100-277v. It delivers 5580LM of 5000K light at 36W. Operates on 120-277VAC input power. Constructed of lamp plastic housing and sealant pouring for whole driver in a white finish. Key specifications: CRI >80, power factor >0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.