PAR36 LED 12V AC, 12W, 1000LMS, CRI80, 50D ANGLE 3000K, DAMP LOCATION, Black
- Mfr # PAR36-12W-30K
- Zoro # G724886598
product price:Â
$
36.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR36-12W-30K
- Zoro #
- G724886598
- UPC #
- 845060015935
- Country of Origin
- China
Description
The Westgate PAR36-12W-30K is a par36 LED 12v AC. It delivers 1000LM of 3000K light at 12W. Operates on 12V input power. Constructed of aluminum and pc in a black finish. Key specifications: CRI 90, power factor >90, beam angle 36 Deg, 25,000 Hours rated life, Damp Location ingress protection. Light source: LED. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.