Shop EURI LIGHTING

BR30 LED Flood Bulb, 9W, 810 lm, 65W Eq., 4000K, E26, Dimmable, CEC/JA8, UL

  • Mfr # EB30-9W5040cec
  • Zoro # G824302578

product price: 
$
7.99
/ea
Sold in multiples of 20 for $159.80

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EB30-9W5040cec
Zoro #
G824302578
UPC #
811174034018
Country of Origin
China

Description

The Euri Lighting EB30-9W5040cec BR30 LED Flood Bulb delivers energy-efficient illumination for residential, multifamily, hospitality, and property-maintenance applications. Using only 9 watts, this LED lamp produces 810 lumens of 4000K Bright White light while replacing a conventional 65W incandescent bulb, providing crisp, balanced illumination with lower energy consumption. The familiar BR30 flood bulb shape and standard E26 medium base make this lamp a practical replacement for compatible recessed lighting, ceiling fixtures, and other residential or light-commercial luminaires. Operating on 120V, the bulb provides a broad 120° beam angle, making it well suited for kitchens, hallways, bathrooms, apartment common areas, hospitality spaces, and other locations where wide, clear general illumination is preferred. For contractors, electricians, property managers, multifamily operators, and California lighting projects, the manufacturer specification sheet displays CEC, California JA8 Compliant, and UL certification/compliance marks. Its combination of 4000K Bright White light and standard E26 compatibility makes it a practical option for both individual replacements and ongoing property-maintenance programs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.