
PL12-3KIT-30K-BK12V SLIM PUCK LIGHT, ETL, 3000K, BRUSHED NICKEL
Mfr # PL12-3KIT-30K-BK
Zoro # G202631276
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Voltage
12VAC
Lumens
120LM
Color
Black
Material
Durable Polycarbonate Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL12-3KIT-30K-BK
Zoro #
G202631276
UPC #
845060026634
Country of Origin
Unknown
Details
Voltage
12VAC
Lumens
120LM
Color
Black
Material
Durable Polycarbonate Housing
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.