
PL120ADJ-30K-BNTWIST LOCK PHOTOCELL 1800W TUNGESTON 490V
Mfr # PL120ADJ-30K-BN
Zoro # G802631188
product price:Â $58.99
/eaKey Features
Voltage
120V
Lumens
250LM
Material
Durable Polycarbonate Housing
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL120ADJ-30K-BN
Zoro #
G802631188
UPC #
845060054293
Country of Origin
Unknown
Details
Voltage
120V
Lumens
250LM
Material
Durable Polycarbonate Housing
Color
Bronze
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.