
PL120ADJ-3KIT-30K-WH3X4W 3X275LM 3000K PLASTIC BLACK 3LIGHT
Mfr # PL120ADJ-3KIT-30K-WH
Zoro # G702631011
product price: $98.25
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
250LM
Material
Durable Polycarbonate Housing
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL120ADJ-3KIT-30K-WH
Zoro #
G702631011
UPC #
845060054132
Country of Origin
Unknown
Details
Voltage
120V
Lumens
250LM
Material
Durable Polycarbonate Housing
Color
White
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.