This item is Discontinued.

Westgate PL120ADJ-3KIT-40K-BK120V ADJ. KIT SLIM PUCK LIGHT, ETL, 3000K, BRUSHED NICKEL, PK 3 PL120ADJ-3KIT-40K-BK

PL120ADJ-3KIT-40K-BK120V ADJ. KIT SLIM PUCK LIGHT, ETL, 3000K, BRUSHED NICKEL, PK 3 (Discontinued)

  • Mfr # PL120ADJ-3KIT-40K-BK
  • Zoro # G402631083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL120ADJ-3KIT-40K-BK
Zoro #
G402631083
UPC #
845060054354
Country of Origin
Unknown

Details

Voltage
120V
Lumens
250LM
Color
Black
Material
Durable Polycarbonate Housing

Description

Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.