
PL12S-40K-WH12V LARGE RND SLIM PUCK LIGHT, ETL, 5000K, WHITE
Mfr # PL12S-40K-WH
Zoro # G202631412
product price: $24.45
/eaKey Features
Voltage
12VAC
Lumens
230LM
Color
White
Material
Durable Polycarbonate Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL12S-40K-WH
Zoro #
G202631412
UPC #
845060026795
Country of Origin
Unknown
Details
Voltage
12VAC
Lumens
230LM
Color
White
Material
Durable Polycarbonate Housing
Description
Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.