PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK

  • Mfr # PML-MCT-BK

  • Zoro # G902638551


product price: $117.25
/ea
Free Shipping & Returns

Key Features

Watts
12W
Lumens
1200LM
Color
Black
CRI
>80
Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML-MCT-BK
Zoro #
G902638551
UPC #
845060052367
Country of Origin
Unknown

Details

Watts
12W
Lumens
1200LM
Color
Black
CRI
>80
Voltage
120VAC
Material
Aluminum Housing

Description

Aluminum housing, black powder coated
120V AC, 60Hz
Multi-CCT: 3000K/4000K/5000K
Efficacy: 100 LM/W
LED Type: 2835 SMD
CRI: >80
Power Factor: 95%
Operating Temp: -4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.