
Power & 3CCT Selectable Compact Linear Sensory Ready Highbay Lights, 80W/110W/150W, 30K/40K/50K
Mfr # LHCX-110-150W-MCTP-SR
Zoro # G911672942
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Length
23.74 in
Height
47.72 in
Watts
80W/110W/150W
Color Temp.
30K/40K/50K
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHCX-110-150W-MCTP-SR
Zoro #
G911672942
UPC #
840378301152
Country of Origin
China
Dimensions
Length
23.74 in
Height
47.72 in
Width
1.48 in
Details
Item
Slim Pendant
Watts
80W/110W/150W
Color Temp.
30K/40K/50K
Housing Finish
White
Lumens
21000
Description
- •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
- •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
- •Power and Color Selectable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.