Power & 3CCT Selectable Flood/Area Lights with Photocell, 200W/240W/300W, 30K/40K/50K

  • Mfr # LFXE-LG-80-150W-MCTP-P

  • Zoro # G111647054


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Depth
47.72 in
Color Temp.
30K/40K/50K
Length
23.74 in
Watts
80W/100W/150W
Lumens
20250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFXE-LG-80-150W-MCTP-P
Zoro #
G111647054
UPC #
845060087611
Country of Origin
China

Dimensions

Depth
47.72 in
Length
23.74 in
Width
1.48 in

Details

Color Temp.
30K/40K/50K
Watts
80W/100W/150W
Lumens
20250
Finish
Bronze
Item
Post Top Lighting

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas
  • •Power 80W/100W/150W and Color 3000K/4000K/5000K Selectable
  • •Die-cast Aluminum Housing with Powder Coat Finish
  • •Photocell Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.