
Power and CCT Adjust. Commercial Recess Light Black Trim + Ring Set, Brushed Nickel Trim, 10 inch
Mfr # CRLE10-TRM-BN
Zoro # G211647565
product price: $46.99
/eaKey Features
Length
23.74 in
Width
1.48 in
Height
47.72 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRLE10-TRM-BN
Zoro #
G211647565
UPC #
845060089929
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48 in
Height
47.72 in
Details
Item
Outdoor Wall Sconce
Finish
Brushed Nickel
Description
- •10” Smooth Recessed Trim for CRLE10 Recessed Lighting - Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.