Power and CCT Adjustable Commercial Recess Light + Ring Set, Brushed Nickel Trim, 4 inch

  • Mfr # CRLE4-TRM-BN

  • Zoro # G111647610


product price:  $24.69
/ea

Key Features

Length
23.74 in
Width
1.48 in
Height
47.72 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRLE4-TRM-BN
Zoro #
G111647610
UPC #
845060089868
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Height
47.72 in

Details

Item
Outdoor Wall Sconce
Finish
Brushed Nickel

Description

  • •4” Smooth Recessed Trim for CRLE4 Recessed Lighting - Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.