
Power and CCT Adjustable Commercial Recess Light + Ring Set, Brushed Nickel Trim, 6 inch
Mfr # CRLE6-TRM-BN
Zoro # G911647049
product price: $31.95
/eaKey Features
Length
23.74 in
Width
1.48 in
Height
47.72 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRLE6-TRM-BN
Zoro #
G911647049
UPC #
845060089882
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48 in
Height
47.72 in
Details
Item
Recessed Lighting
Finish
Brushed Nickel
Description
- •6” Smooth Recessed Trim for CRLE6 Recessed Lighting - Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.