Shop WESTGATE
See all product information
Create Account
Power and CCT Adjustable Commercial Recess Light, White, 25W/30W/40W, 4000LM, 120-277V
Mfr # CRLE6-HO-25-40W-MCTP-WH
Zoro # G211647114
product price:
$
99.49
/ea
Key Features
Lumens
4000
Finish
White
Max. Wattage
25W/30W/40W
Color Temp.
30K/40K/50K
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE6-HO-25-40W-MCTP-WH
- Zoro #
- G211647114
- UPC #
- 845060089776
- Country of Origin
- China
- Item
- Recessed Lighting
- Lumens
- 4000
- Finish
- White
- Max. Wattage
- 25W/30W/40W
- Color Temp.
- 30K/40K/50K
- Color
- White
Description
- •Ideal for new as well as old Residential and Commercial Constructions.
- •Spun Aluminum with White Powder Coat Finish
- •6” Smooth Recessed Trim
- •Multi CCT (Selectable Switch on the Back of the driver)
- •Color Temperature: 3000K/3500K4000K
- •Wattage: 25W/30W/40W