Power and CCT Adjustable Commercial Recess Light, White, 5W/7W/12W, 1200LM, 120-277V

  • Mfr # CRLE4-5-12W-MCTP-WH

  • Zoro # G511647647


product price:  $65.69
/ea

Key Features

Lumens
1200
Length
23.74 in
Width
1.48 in
Height
47.72 in
Max. Wattage
5W/7W/12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRLE4-5-12W-MCTP-WH
Zoro #
G511647647
UPC #
845060089752
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Height
47.72 in

Details

Item
Outdoor Wall Sconce
Lumens
1200
Max. Wattage
5W/7W/12W
Finish
White
Color Temp.
30K/40K/50K
Color
White

Description

  • •Ideal for new as well as old Residential and Commercial Constructions.
  • •Spun Aluminum with White Powder Coat Finish
  • •4” Smooth Recessed Trim
  • •Multi CCT (Selectable Switch on the Back of the driver)
  • •Color Temperature: 3000K/4000K/5000K
  • •Wattage: 5W/7W/12W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.