Power & CCT Adjustable Compact Linear Highbay, 165W/190W/220W, 3000K/3500K/4000K/5000K

  • Mfr # LLHC-165-220W-MCTP

  • Zoro # G911672935


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length
5.2 in
Height
8.46 in
Housing Finish
White
Width
3.7 in
Lumens
33000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHC-165-220W-MCTP
Zoro #
G911672935
UPC #
845060017595
Country of Origin
China

Dimensions

Length
5.2 in
Height
8.46 in
Width
3.7 in

Details

Item
Flood Lights
Housing Finish
White
Lumens
33000
Color Temp.
30K/35K/40K/50K
Watts
165W/190W/220W

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Adjustable heads to change distrubution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.