Power & CCT Adjustable Compact Linear Highbay, 80W/110W/150W, 3000K/3500K/4000K/5000K

  • Mfr # LLHC-80-150W-MCTP

  • Zoro # G811672936


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Length
23.74 in
Height
47.72 in
Housing Finish
White
Width
1.48 in
Watts
80W/110W/150W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHC-80-150W-MCTP
Zoro #
G811672936
UPC #
845060017588
Country of Origin
China

Dimensions

Length
23.74 in
Height
47.72 in
Width
1.48 in

Details

Item
Flood Lights
Housing Finish
White
Watts
80W/110W/150W
Lumens
22500
Color Temp.
30K/35K/40K/50K

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Adjustable heads to change distrubution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.