Power & CCT Adjustable High Performance High Bay Lamp, 120W/140W/160W, 3000K/4000K/5000K

  • Mfr # HBL-120-160W-MCT-E39

  • Zoro # G711672944


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
30K/40K/50K
Watts
120W/140W/160W
Housing Finish
White
Lumens
24000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL-120-160W-MCT-E39
Zoro #
G711672944
UPC #
845060092493
Country of Origin
China

Details

Item
Flood Lights
Color Temp.
30K/40K/50K
Watts
120W/140W/160W
Housing Finish
White
Lumens
24000

Description

  • •Ideal for retrofitting existing HID high bay, it can be used in enclosed luminaires
  • •Aluminum and PC Housing
  • •Lamp base: E39 Mogul Base
  • •Voltage: 120-277VAC 50/60Hz
  • •Wattage: 120W/140W/160W
  • •Color temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.