
Power & CCT Adjustable High-Performance High Bay Lamp, 80W/100W/120W, 3000K/4000K/5000K
Mfr # HBL-80-120W-MCT-E39
Zoro # G011672934
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Length
23.74 in
Height
47.72 in
Width
1.48 in
Watts
80W/100W/120W
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL-80-120W-MCT-E39
Zoro #
G011672934
UPC #
845060092486
Country of Origin
China
Dimensions
Length
23.74 in
Height
47.72 in
Width
1.48 in
Details
Item
Flood Lights
Watts
80W/100W/120W
Housing Finish
White
Lumens
18000
Color Temp.
30K/40K/50K
Description
- •Ideal for retrofitting existing HID high bay, it can be used in enclosed luminaires
- •Aluminum and PC Housing
- •Lamp base: E39 Mogul Base
- •Voltage: 120-277VAC 50/60Hz
- •Wattage: 80W/100W/120W
- •Color temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.