Power & CCT Adjustable Tapered Pendant with 6Ft Adj. Cord, White, 3W/6W/9W, 3000K/4000K/5000K

  • Mfr # LCFT-MCTP-WH

  • Zoro # G911695125


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Height
24.21 in
Length
13.78 in
Width
1.97 in
Color Temp.
30K/40K/50K
Fixture Wattage
3W/6W/9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFT-MCTP-WH
Zoro #
G911695125
UPC #
845060093124
Country of Origin
China

Dimensions

Height
24.21 in
Length
13.78 in
Width
1.97 in

Details

Color Temp.
30K/40K/50K
Item
Flood Lights
Finish
White
Fixture Wattage
3W/6W/9W
Lumens
720

Description

  • •Pendant lights are stylish hanging light fixtures that double as task lighting. Perfect for kitchens, office or living areas, our vintage pendant lighting is available in 2 finishes that will look good in any home.
  • •Polycarbonate Lens
  • •6FT Adjustable Cord
  • •Wattage: 3W/6W/9W
  • •Multi CCT & Power (Selectable Switch under the lens)
  • •Color Temperatures: 3000K/4000K/5000K
  • •White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.