Power & CCT Adjustable Troffer, 30W/40W/45W/50W, 3500K/4000K/5000K, 1x4

  • Mfr # LTRS-1X4-MCTP

  • Zoro # G711672890


product price: $129.41
/ea
Free Shipping & Returns

Key Features

Lumens
6250
Color Temperature
35K/40K/50K
Width
1.75 in
Length
4.38 in
Max. Fixture Wattage
30W/40W/45W/50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTRS-1X4-MCTP
Zoro #
G711672890
UPC #
845060087086
Country of Origin
China

Dimensions

Width
1.75 in
Length
4.38 in
Depth
6.38 in

Details

Item
Outdoor Latern
Lumens
6250
Color Temperature
35K/40K/50K
Max. Fixture Wattage
30W/40W/45W/50W
Housing Finish
White

Description

  • •This Troffer Light is ideal for Hotels, Offices, Retail Outlets, Restaurants, Storage Rooms, Conference Rooms, Education Facilities, and more.
  • •White Finish
  • •Multi CCT & Power (Selectable Switch Under The Lens)
  • •Wattage: 25W/35W/36W/40W
  • •Color Temperatures: 3500K/ 4000K/ 5000K
  • •1X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.