Shop WESTGATE
See all product information
Create Account
Power & Color Temp. Selectable Barn Area Light with Photocell, 36W/42W/60W, 4680LM, 120-277V
- Mfr # LRX-36-60W-MCTP-P
- Zoro # G711673194
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Lumens
7800
Max. Fixture Wattage
36W/42W/60W
Width
1.77 in
Housing Finish
Gray
Depth
23.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRX-36-60W-MCTP-P
- Zoro #
- G711673194
- UPC #
- 845060089394
- Country of Origin
- China
Dimensions
- Width
- 1.77 in
- Depth
- 23.03 in
- Length
- 12.4 in
Details
- Lumens
- 7800
- Max. Fixture Wattage
- 36W/42W/60W
- Housing Finish
- Gray
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Item - Job Site Lighting
- Vapor Proof Light
Description
- •The Dusk to Dawn Barn Light is perfect for many generalpurpose outdoor applications. Examples include: Farms/Barns, Storage Sheds, Entryways/Pathways, Industrial Yards, Security, Building Perimeters, Area Lighting.
- •Lens: Polycarbonate
- •Housing: Die-cast aluminum
- •Wattage: 36W/42W/60W
- •Multi CCT, Switch is on the housing
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.