Premium High-Lumen Retrofit Troffer Lights, 15W/20W/25W, 3500K/4000K/5000K, 2x2

  • Mfr # LRT-HL-2X2-MCTP

  • Zoro # G311672894


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Lumens
3125
Color Temperature
35K/40K/50K
Width
5.71 in
Max. Fixture Wattage
15W/20W/25W
Length
3.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRT-HL-2X2-MCTP
Zoro #
G311672894
UPC #
845060046960
Country of Origin
China

Dimensions

Width
5.71 in
Length
3.32 in
Depth
4.4 in

Details

Item
Vapor Proof Light
Lumens
3125
Color Temperature
35K/40K/50K
Max. Fixture Wattage
15W/20W/25W
Housing Finish
White

Description

  • •Designed to seamlessly fit into existing troffer installations, this retrofit solution transforms traditional lighting systems into energy-efficient, cost-effective lighting with minimal effort
  • •Lens: Polycarbonate
  • •Finish: White
  • •Multi CCT & Power (Selectable Switch On Back Of Fixture)
  • •Wattage: 15W/20W/25W
  • •Color Temperatures: 3500K/ 4000K/ 5000K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.