Shop WESTGATE
See all product information
Create Account
Premium High-Lumen Retrofit Troffer Lights, 15W/20W/25W, 3500K/4000K/5000K, 2x4
Mfr # LRT-HL-2X4-MCTP
Zoro # G211672888
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Lumens
6250
Color Temperature
35K/40K/50K
Width
2.95 in
Max. Fixture Wattage
30W/40W/50W
Length
19.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRT-HL-2X4-MCTP
- Zoro #
- G211672888
- UPC #
- 845060047004
- Country of Origin
- China
- Item
- Vapor Proof Light
- Lumens
- 6250
- Color Temperature
- 35K/40K/50K
- Max. Fixture Wattage
- 30W/40W/50W
- Housing Finish
- White
Description
- •Designed to seamlessly fit into existing troffer installations, this retrofit solution transforms traditional lighting systems into energy-efficient, cost-effective lighting with minimal effort
- •Lens: Polycarbonate
- •Finish: White
- •Multi CCT & Power (Selectable Switch On Back Of Fixture)
- •Wattage: 30W/40W/50W
- •Color Temperatures: 3500K/ 4000K/ 5000K