Zoro Homepage

PSS4Q90VTZPOLE ATTACHMENT FOR 4" ROUND POLE - 2" HOLE SPACE, BRONZE

  • Mfr # PSS4Q90VTZ

  • Zoro # G002638499


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Material
Aluminum
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS4Q90VTZ
Zoro #
G002638499
UPC #
845060046120
Country of Origin
Unknown

Details

Color
Bronze
Material
Aluminum
IP Rating
IP65

Description

4" 90 Degree Quad Sq Vert. Tenon - Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.