
PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE-4-1/8 in
Mfr # PSS5SVTZ
Zoro # G602638219
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Color
Bronze
IP Rating
IP65
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS5SVTZ
Zoro #
G602638219
UPC #
845060008289
Country of Origin
Unknown
Details
Color
Bronze
IP Rating
IP65
Material
Aluminum
Description
Square (Single) Vertical Tenon, 5", Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.