RDL2S-BF-40K-WH2" ROUND SNAP-IN DOWNLIGHTS, 120V, 8W, 550LM, 2700K, CRI90, DIMMABLE

  • Mfr # RDL2S-BF-40K-WH

  • Zoro # G902632535


product price:  $24.45
/ea

Key Features

Lumens
600LM
Voltage
120VAC
CRI
>90
Watts
8W
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL2S-BF-40K-WH
Zoro #
G902632535
UPC #
845060030457
Country of Origin
Unknown

Details

Lumens
600LM
Voltage
120VAC
CRI
>90
Watts
8W
Material
Die-Cast Aluminum
Color
White

Description

Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.