RDL2S-BF-50K-WH2" ROUND SNAP-IN DOWNLIGHTS, 120V, 8W, 550LM, 3000K, CRI90, DIMMABLE
Mfr # RDL2S-BF-50K-WH
Zoro # G702632438
product price: $24.45
/eaKey Features
Lumens
600LM
Voltage
120VAC
Watts
8W
CRI
>90
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RDL2S-BF-50K-WH
Zoro #
G702632438
UPC #
845060030464
Country of Origin
Unknown
Details
Lumens
600LM
Voltage
120VAC
Watts
8W
CRI
>90
Color
White
Material
Die-Cast Aluminum
Description
Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Pot light housing is not required even for insulated ceilings
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.