
RESIDENTIAL LIGHTING
Mfr # MR11-250L-27K
Zoro # G002638338
product price: $22.49
/eaKey Features
Voltage
12VAC/DC
Watts
3W
IP Rating
IP65
Material
Aluminum And Pc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR11-250L-27K
Zoro #
G002638338
UPC #
845060031133
Country of Origin
Unknown
Details
Voltage
12VAC/DC
Watts
3W
IP Rating
IP65
Material
Aluminum And Pc
Description
Watts: 3W (250LM) Input Voltage: 12V AC/DC Replaces 65W halogen CRI: >80 Beam spread: 36° Base: GU5.3 Life span: 25,000 hours Operates on both electronic or magnetic transformers Ideal for restaurants, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is costly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.