Zoro Homepage

RHN4X-1WWI-FI RGBW CONTROLLER + RF 21 KEYS, 192W MAX, LED CONTROLLER

  • Mfr # RHN4X-1W

  • Zoro # G702632575


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
6V/12VDC
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHN4X-1W
Zoro #
G702632575
UPC #
845060056761
Country of Origin
Unknown

Details

Voltage
6V/12VDC
Material
Plastic

Description

High impact thermo-plastic emergency light
Two fully adjustable 3.3 watt, glare-fee LED lamp heads for safe egress
Dual voltage: 6V/12V
Operating temperature: 68-122°F
3.6V maintenance-free Ni-Cad rechargeable battery for long life
Low profile compact design, available in white or black housing
90-minute rated with push style test switch and red indicator light
Surf. mount with top and side knockout for conduit
NEMA4X and NSF rated
UL Listed for damp locations, UL924, NFPA 101 Life Safety Code
3-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.