Zoro Homepage

Roadway and Area Solar Split Lights, 15W, 5000K

  • Mfr # SOLA-SPLT-15W-50K

  • Zoro # G511672922


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Lumens
2250
Max. Fixture Wattage
15W
Color Temp.
5000K
Length
5 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOLA-SPLT-15W-50K
Zoro #
G511672922
UPC #
845060093032
Country of Origin
China

Dimensions

Length
5 in
Depth
20 in
Width
6.88 in

Details

Lumens
2250
Max. Fixture Wattage
15W
Color Temp.
5000K
Item - Job Site Lighting
Recessed Light
Housing Finish
Gray

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
  • •Die-Cast Aluminum With Powder Coat Finish (Light Grey)
  • •Solar Panel, LED Lamp, Battery and Controller And Split Type Design.
  • •Wattage: 15W
  • •Color Temperature: 5000K
  • •IP Rating: IP64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.