ROUND CHANDELIER 80W UP 80W DOWN TUNABLE WATTS 30/35/40K 0-10V, WH, 0W/120W/160W, 30K/35K/40K, White
- Mfr # SRC-D48UD-MCTP
- Zoro # G024885338
product price:Â
$
757.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRC-D48UD-MCTP
- Zoro #
- G024885338
- UPC #
- 840378309691
- Country of Origin
- China
Description
The Westgate SRC-D48UD-MCTP is a round chandelier 80w up 80w down tunable watts 30/35/40k 0-10v. It delivers 65LM/W of 30K/35K/40K light at 0W/120W/160W. Operates on 120-277V input power. Constructed of aluminium in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 110 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD Chip 2835. Lens: Sillicon Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.