Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Calder 6 Light Chandelier 40.25 In. Forged Iron
- Mfr # F1240-FOR
- Zoro # G415446575
product price:Â
$
1,394.00
/ea
Key Features
Fixture Wattage
8W
Material
Iron/Steel
Includes
Fixture, Hardware
Standards
UL Damp
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1240-FOR
- Zoro #
- G415446575
- UPC #
- 197292076179
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Forged Iron
- Material
- Iron/Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Shade Material
- Linen
- Shade Color
- Natural
- Voltage
- 120V
- Bulb Included
- No
- Slope Compatible
- No
- Socket Count
- 6
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 40.25 in
- Chain Length
- 72 in
- Height
- 26 in
- Width
- 40.25 in
- Canopy Width
- 5.5 in
Description
Calder is a celebration of artistry with a silhouette inspired by a vintage candle holder. The graphic, lightweight linework of this family makes the candles appear as if they are floating upwards, drawing the eye towards them. The Forged Iron framework and natural linen shade combination is fresh and uplifting. Available as a chandelier, as well as a sconce, Calder is a sophisticated addition to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.