Round Garage and Ceiling Lights, White, 30W/40W/50W, 6750LM, 120-277V, Sensor Ready

  • Mfr # CXER-30-50W-MCTP-SR-WH

  • Zoro # G711673057


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Length
11.54 in
Height
12.6 in
Light Bulb Wattage
30W/40W/50W
Color Temp
30K/40K/50K
Lumens
6750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXER-30-50W-MCTP-SR-WH
Zoro #
G711673057
UPC #
845060091694
Country of Origin
China

Dimensions

Length
11.54 in
Width
2.76 in
Height
12.6 in

Details

Item
Recessed Lighting
Light Bulb Wattage
30W/40W/50W
Finish
White
Color Temp
30K/40K/50K
Lumens
6750

Description

  • •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
  • •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED - White
  • •Factory-Installed Options: Battery Backup,Motion Sensor
  • •Designed for 9 to 16 Foot Mounting Heights
  • •Wattage: 30W/40W/50W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.